
$ 107.03 EA
Company wide:
15
in stock
LED Type-B T8 CCT Selectable Lamp: 120-277V Ballast Bypass (Single or Double Ended), 108" Nominal Length, (105.81" MOL), CCT Selectable: 4000K/5000K/6500K, 48 Watt, Lumens (Depending on Color Selected: 5800L(40K)/6000L(50K)/5700L(65K). Satco S16441, 42T8/LED/HO-SIGN/108-3CCT/BP/S.
Overview
LED Type-B T8 CCT Selectable Lamp: 120-277V Ballast Bypass (Single or Double Ended), 108" Nominal Length, (105.81" MOL), CCT Selectable: 4000K/5000K/6500K, 48 Watt, Lumens (Depending on Color Selected: 5800L(40K)/6000L(50K)/5700L(65K). Satco S16441, 42T8/LED/HO-SIGN/108-3CCT/BP/S.
SATCO|NUVO's S16441, 42-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.
Also known as: 045923164415, S16441, SATS16441
Features & Benefits
- 4000K/5000K/6500K CCT Selectable
- Double sided LED for 360 degrees of illumination
- UL Type B - Ballast bypass installation
- Rated for 50,000 hours
- 120-277 Volts
Specifications
| Color Temperature: | 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 5700, 6000, 5800 |
| Material: | Polycarbonate |
| Wattage: | 42 |
| Base: | Recessed Double Contact (R17d) |
| Color: | Frosted |
| Length: | 108 in |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 83 |
| Type: | LED Retrofit, Ballast Bypass (Type B) |
| Light Technology: | LED |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable |
| Material: | Polycarbonate |
| Base: | Recessed Double Contact (R17d) |
| Length: | 108 in |
| Color Rendering Index (CRI): | 83 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5700, 6000, 5800 |
| Wattage: | 42 |
| Color: | Frosted |
| Shape: | T8 (Tubular) |
| Type: | LED Retrofit, Ballast Bypass (Type B) |
| Dimmable: | No |