6.5MR16/LED/40'/850/12V/BLACK

Item #: 2136890

Cat #: S11399

UPC: 045923113994

Company wide:
0 in stock
Documents & Guides
6.5 Watt MR16 LED; Black Finish; 5000K; GU5.3 Base; 500 Lumens; 12 Volt

Overview

6.5 Watt MR16 LED; Black Finish; 5000K; GU5.3 Base; 500 Lumens; 12 Volt

SATCO|NUVO's LED MR16 Lamps are a mainstay of accent lighting. Providing focused illumination where it's needed most with spot or flood lighting to highlight the point of attention in retail, hospitality, restaurant, or residential settings. Choose from black or gray housings, and 2700K, 3000K, 3500K, 4000K, and 5000K color temperatures to match the decor and ambiance of any space.

Also known as: 045923113994, S11399, SATS11399

Features & Benefits

  • Direct replacement for 50W MR16 Halogen lamps
  • Flood light
  • Rated for enclosed fixtures
  • 5-Year warranty
  • 5000K natural light color temperature

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 5000 (Bright White)
Color: Black
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color Temperature: 5000 (Bright White)
Wattage: 6.500
Dimmable: Yes
Volts AC: 12
Color: Black
Light Technology: LED
Base: 2-Pin (GU5.3)