4.5MR16/LED/40'/850/12V

Item #: 2136885

Cat #: S11395

UPC: 045923113956

Company wide:
0 in stock
Documents & Guides
4.5 Watt MR16 LED; Silver Finish; 5000K; GU5.3 Base; 360 Lumens; 12 Volt

Overview

4.5 Watt MR16 LED; Silver Finish; 5000K; GU5.3 Base; 360 Lumens; 12 Volt

SATCO|NUVO's LED MR16 Lamps are a mainstay of accent lighting. Providing focused illumination where it's needed most with spot or flood lighting to highlight the point of attention in retail, hospitality, restaurant, or residential settings. Choose from black or gray housings, and 2700K, 3000K, 3500K, 4000K, and 5000K color temperatures to match the decor and ambiance of any space.

Also known as: 045923113956, S11395, SATS11395

Features & Benefits

  • Direct replacement for 35W MR16 Halogen lamps
  • Flood light
  • Rated for enclosed fixtures
  • 5-Year warranty
  • 5000K natural light color temperature

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 5000 (Bright White)
Color: Silver
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color Temperature: 5000 (Bright White)
Wattage: 4.500
Dimmable: Yes
Volts AC: 12
Color: Silver
Light Technology: LED
Base: 2-Pin (GU5.3)