4.5MR16/LED/40'/835/12V

Item #: 2136883

Cat #: S11393

UPC: 045923113932

Company wide:
0 in stock
Documents & Guides
4.5 Watt MR16 LED; Silver Finish; 3500K; GU5.3 Base; 360 Lumens; 12 Volt

Overview

4.5 Watt MR16 LED; Silver Finish; 3500K; GU5.3 Base; 360 Lumens; 12 Volt

SATCO|NUVO's LED MR16 Lamps are a mainstay of accent lighting. Providing focused illumination where it's needed most with spot or flood lighting to highlight the point of attention in retail, hospitality, restaurant, or residential settings. Choose from black or gray housings, and 2700K, 3000K, 3500K, 4000K, and 5000K color temperatures to match the decor and ambiance of any space.

Also known as: 045923113932, S11393, SATS11393

Features & Benefits

  • Direct replacement for 35W MR16 Halogen lamps
  • Flood light
  • Rated for enclosed fixtures
  • 5-Year warranty
  • 3500K neutral white color temperature

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color: Silver
Color Temperature: 3500 (Neutral White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color: Silver
Wattage: 4.500
Dimmable: Yes
Volts AC: 12
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin (GU5.3)