4.5MR16/LED/15'/830/12V

Item #: 2136879

Cat #: S11389

UPC: 045923113895

Company wide:
0 in stock
Documents & Guides
4.5 Watt MR16 LED; Silver Finish; 3000K; GU5.3 Base; 360 Lumens; 12 Volt

Overview

4.5 Watt MR16 LED; Silver Finish; 3000K; GU5.3 Base; 360 Lumens; 12 Volt

SATCO|NUVO's LED MR16 Lamps are a mainstay of accent lighting. Providing focused illumination where it's needed most with spot or flood lighting to highlight the point of attention in retail, hospitality, restaurant, or residential settings. Choose from black or gray housings, and 2700K, 3000K, 3500K, 4000K, and 5000K color temperatures to match the decor and ambiance of any space.

Also known as: 045923113895, S11389, SATS11389

Features & Benefits

  • Direct replacement for 35W MR16 Halogen lamps
  • Spot light
  • Rated for enclosed fixtures
  • 5-Year warranty
  • 3000K soft white color temperature

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color: Silver
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 4.500
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Silver
Light Technology: LED
Base: 2-Pin (GU5.3)