38T8/LED/96-CCT/BP/R17D

Item #: 2136878

Cat #: S11755

UPC: 045923117558

$ 53.18 EA
Company wide:
0 in stock
38 Watt T8 LED; Recessed Double Contact HO/VHO Base; CCT Selectable; Type B; Ballast Bypass; PET Shatterproof Coated; White Finish; 96 Inches; 120-277 Volt

Overview

38 Watt T8 LED; Recessed Double Contact HO/VHO Base; CCT Selectable; Type B; Ballast Bypass; PET Shatterproof Coated; White Finish; 96 Inches; 120-277 Volt

SATCO|NUVO's LED T8 lamps with Fa8 or R17d bases are some of our most versatile lamps. Featuring ColorQuick selectable color technology, these lamps allow for easy selection of 4000K/5000K/6500K color temperatures at installation. The P.E.T. coated lamp provides shatterproof protection to ensure safe illumination anywhere including food service applications.

Also known as: 045923117558, S11755, SATS11755

Features & Benefits

  • Direct replacement for fluorescent T8 or T12 lamps
  • Ballast bypass - UL Type B installation
  • NSF certified - P.E.T. coated, shatter resistant glass tube
  • Compatible with S8002 Emergency Driver
  • 5-Year warranty

Specifications

Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Coated, Shatterproof, Ballast Bypass (Type B)
Wattage: 38
Base: Recessed Double Contact (R17d)
Color: Frosted
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 38
Color: Frosted
Length: 8 ft, 96 in
Dimmable: No
Type: Coated, Shatterproof, Ballast Bypass (Type B)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Light Technology: LED
Volts AC Range: 120 - 277