13W U-Bent LED Lamp, 35/40/50K

Item #: 2136869

Cat #: S18411

UPC: 045923184116

Company wide:
0 in stock
13 Watt T8 U-BEND LED; 50000 Hours; Medium Bi Pin Base; CCT Selectable; Type A/B; White Finish; 120-277 Volt

Overview

13 Watt T8 U-BEND LED; 50000 Hours; Medium Bi Pin Base; CCT Selectable; Type A/B; White Finish; 120-277 Volt

SATCO|NUVO'S LED T8 U-Bend lamps are CCT selectable and available in 1 inch, 3 inch, and 6 inch models to provide versatility in a range of applications. 1 inch and 6 inch models are Dual Mode to operate in ballast bypass or ballast compatible configuration and the 3 inch model is ballast bypass. All lamps can be easily installed with single-ended non-shunted sockets or double-ended shunted or non-shunted sockets. Save at least 40% when using LED U-Bend lamps to replace traditional fluorescent lamps

Also known as: 045923184116, S18411, SATS18411

Features & Benefits

  • CCT Selectable
  • Dual mode models compatible with ballast or in ballast bypass configurations
  • Shatterproof tube
  • Single or double-ended wiring when installed for ballast bypass operation
  • Compatible with select emergency backup and dimming ballasts

Specifications

Wattage: 13
Shape: T8 (U-Bend)
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: Frosted
Length: 22.500 in
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Wattage: 13
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 22.500 in
Dimmable: Yes
Type: Hybrid (Type A+B)
Shape: T8 (U-Bend)
Color: Frosted
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277