14A19/LED/840/120V/100PK

Item #: 2136867

Cat #: S11448

UPC: 045923114489

Company wide:
0 in stock
Documents & Guides
14 Watt A19 LED; Frost Finish; Medium Base; 1520 Lumens; Cool White; 120 Volt; 100-Pack

Overview

14 Watt A19 LED; Frost Finish; Medium Base; 1520 Lumens; Cool White; 120 Volt; 100-Pack

Satco's S11448 14-watt, A19 LED bulb with a medium base offers cool white light with a 220 degree beam spread. Damp rated for use in residential and commercial applications, this frosted bulb is sold in a convenient 100-pack. Elegant and long-lasting, this frosted bulb delivers 10,000 hours of exceptional illumination.

Also known as: 045923114489, S11448, SATS11448

Features & Benefits

  • Cool white light
  • Damp rated for indoor use
  • Enclosed Rated Lamp
  • MOL: 4.38 Inches, MOD: 2.38 Inches
  • A19 Bulb Shape

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Frosted
Wattage: 14
Dimmable: No