8A19/SW/LED/E26/930/4PK/120V

Item #: 2136862

Cat #: S12467

UPC: 045923124679

Company wide:
0 in stock
Documents & Guides
8 Watt A19 LED; Soft White; 3000K; Medium Base; 120 Volt; 4-Pack

Overview

8 Watt A19 LED; Soft White; 3000K; Medium Base; 120 Volt; 4-Pack

Satco's S12467 8-watt, A19 LED bulb with a medium base is dimmable and offers soft white light with a 280 degree beam spread. Wet rated for use in kitchens and bathrooms, this soft white bulb is sold in a convenient 4-pack. Elegant and long-lasting, this soft white bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923124679, S12467, SATS12467

Features & Benefits

  • Soft white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 4.33 Inches, MOD: 2.36 Inches
  • A19 Bulb Shape

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Color: White
Wattage: 8
Dimmable: Yes