8A19/SW/LED/E26/927/4PK/120V

Item #: 2136861

Cat #: S12466

UPC: 045923124662

Company wide:
0 in stock
Documents & Guides
8 Watt A19 LED; Soft White; 2700K; Medium Base; 120 Volt; 4-Pack

Overview

8 Watt A19 LED; Soft White; 2700K; Medium Base; 120 Volt; 4-Pack

Satco's S12466 8-watt, A19 LED bulb with a medium base is dimmable and offers warm white light with a 280 degree beam spread. Wet rated for use in kitchens and bathrooms, this soft white bulb is sold in a convenient 4-pack. Elegant and long-lasting, this soft white bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923124662, S12466, SATS12466

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 4.33 Inches, MOD: 2.36 Inches
  • A19 Bulb Shape

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Shape: A19 (Arbitrary)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color: White
Wattage: 8
Light Technology: LED
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes