8A19/CL/LED/E26/940/4PK/120V

Item #: 2136859

Cat #: S12464

UPC: 045923124648

Company wide:
0 in stock
Documents & Guides
8 Watt A19 LED; Clear; 4000K; Medium Base; 120 Volt; 4-Pack

Overview

8 Watt A19 LED; Clear; 4000K; Medium Base; 120 Volt; 4-Pack

Satco's S12464 8-watt, A19 LED bulb with a medium base is dimmable and offers cool white light with a 280 degree beam spread. Wet rated for kitchens and bathrooms, this clear bulb is sold in a convenient 4-pack. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923124648, S12464, SATS12464

Features & Benefits

  • Cool white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 4.33 Inches, MOD: 2.36 Inches
  • A19 Bulb Shape

Specifications

Color: Clear
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color: Clear
Color Temperature: 4000 (Cool White)
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Dimmable: Yes