5A19/CL/LED/E26/930/4PK/120V

Item #: 2136856

Cat #: S12461

UPC: 045923124617

Company wide:
0 in stock
Documents & Guides
5 Watt A19 LED; Clear; 3000K; Medium Base; 120 Volt; 4-Pack

Overview

5 Watt A19 LED; Clear; 3000K; Medium Base; 120 Volt; 4-Pack

Satco's S12461 5-watt, A19 LED bulb with a medium base is dimmable and offers soft white light with a 280 degree beam spread. Wet rated for use in kitchens and bathrooms, this clear bulb is sold in a convenient 4-pack. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923124617, S12461, SATS12461

Features & Benefits

  • Soft white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 4.33 Inches, MOD: 2.36 Inches
  • A19 Bulb Shape

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 5
Shape: A19 (Arbitrary)
Dimmable: Yes