8W A21 LED Lamp, 50K, Battery Backup

Item #: 2136855

Cat #: S11469

UPC: 045923114694

$ 27.50 EA
Company wide:
7 in stock
Documents & Guides
8 Watt A21 LED; 5000K; Medium Base; 120 Volt; 80 CRI; Battery Backup

Overview

8 Watt A21 LED; 5000K; Medium Base; 120 Volt; 80 CRI; Battery Backup

SATCO|NUVO's S11469, 8-watt A21 battery backup lamp is the ideal lighting solution for residential or commercial applications. This lamp provides bright, energy-efficient illumination with a wide 220-degree beam spread. Damp location rated for indoor use, this lamp delivers 15,000 hours of natural light.

Also known as: 045923114694, S11469, SATS11469

Features & Benefits

  • 5000K CCT
  • 80 CRI
  • 220 degree beam spread
  • Rated for 15,000 hours
  • 760 lumens

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: No
Type: Battery Backup
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Dimmable: No
Color Temperature: 5000 (Bright White)
Shape: A21 (Arbitrary)
Light Technology: LED
Type: Battery Backup