36PS30/LED/827/120V/DIM/E26

Item #: 2136850

Cat #: S11480

UPC: 045923114809

Company wide:
0 in stock
Documents & Guides
Ultra Bright Utility Lamp; 36 Watt; PS30 LED; Dimmable; White Finish; Medium Base; 2700K; 120 Volt; High Lumen

Overview

Ultra Bright Utility Lamp; 36 Watt; PS30 LED; Dimmable; White Finish; Medium Base; 2700K; 120 Volt; High Lumen

Satco's new line of high lumen PS30 lamps use advanced LED technologies to deliver more lumens and the perfect ambiance in larger, more open venues. These lamps are designed specifically for high-ceiling, large commercial and hospitality spaces and larger residential applications including restaurants, hospitals, libraries, houses of worship and offices - almost anywhere more light is required. They are the preferred replacement for older CFL and incandescent technologies providing increased efficiency and reduced maintenance.

Also known as: 045923114809, S11480, SATS11480

Features & Benefits

  • Up to 300 Watt incandescent replacement using only 36 Watts
  • High efficiency at 125 lumens per watt
  • Wide 220 degree beam angle
  • Damp Location Rated
  • Rated for 15,000 hours of use

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Volts AC: 120
Wattage: 36
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: LED
Shape: PS30 (Pear Straight)
Wattage: 36
Color Temperature: 2700 (Warm White)
Dimmable: Yes