5.5A15/CL/LED/927/E26/2CD

Item #: 2136848

Cat #: S21873

UPC: 045923218736

Company wide:
0 in stock
Documents & Guides
5.5 Watt A15 LED; Clear; Medium Base; 2700K; 450 Lumens; 2-Pack

Overview

5.5 Watt A15 LED; Clear; Medium Base; 2700K; 450 Lumens; 2-Pack

Satco's S21873 5.5-watt clear, A15 bulb with a medium base is dimmable and offers warm white light and a 300 degree beam spread. The carded packaging is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218736, S21873, SATS21873

Features & Benefits

  • Warm white light
  • Damp rated for indoor use
  • Enclosed Rated Lamp
  • MOL: 4.33, MOD: 1.38
  • A15 Bulb Shape

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Shape: A15 (Arbitrary)
Wattage: 5.500
Dimmable: Yes