5.5A15/CL/LED/927/E17/2CD

Item #: 2136847

Cat #: S21872

UPC: 045923218729

Company wide:
0 in stock
Documents & Guides
5.5 Watt A15 LED; Clear; Intermediate Base; 2700K; 450 Lumens; 2-Pack

Overview

5.5 Watt A15 LED; Clear; Intermediate Base; 2700K; 450 Lumens; 2-Pack

Satco's S21872 5.5-watt, A15 LED bulb with an intermediate base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218729, S21872, SATS21872

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.19 Inches, MOD: 1.85 Inches
  • A15 Bulb Shape

Specifications

Color: Clear
Volts AC: 120
Shape: A15 (Arbitrary)
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Base: Intermediate Screw (E17)
Wattage: 5.500
Dimmable: Yes