
8 WATT ST19 LED CLEAR: MEDIUM BASE 2700K 800 LUMENS 2-PACK
Item #: 2136845
Cat #: S21870
UPC: 045923218705
Company wide:
0
in stock
Documents & Guides
8 WATT ST19 LED CLEAR: MEDIUM BASE 2700K 800 LUMENS 2-PACK
Overview
8 WATT ST19 LED CLEAR: MEDIUM BASE 2700K 800 LUMENS 2-PACK
Satco's S21870 8-watt, ST19 LED bulb with a medium base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.
Also known as: 045923218705, S21870, SATS21870
Features & Benefits
- Warm white light
- Wet rated for indoor and outdoor use
- Enclosed Rated Lamp
- MOL: 5.43 Inches, MOD: 2.28 Inches
- ST19 Bulb Shape
Specifications
| Color: | Clear |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | ST19 (Antique) |
| Wattage: | 8 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color: | Clear |
| Volts AC: | 120 |
| Wattage: | 8 |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Shape: | ST19 (Antique) |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |