8T9/LED/CL/927/120V/E26/2CD

Item #: 2136842

Cat #: S21867

UPC: 045923218675

Company wide:
0 in stock
Documents & Guides
8 Watt T9 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt; 2-Pack

Overview

8 Watt T9 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt; 2-Pack

Satco's S21867 8-watt, T9 LED bulb with a medium base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218675, S21867, SATS21867

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 7.20 Inches, MOD: 1.18 Inches
  • T9 Bulb Shape

Specifications

Shape: T9 (Tubular)
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Shape: T9 (Tubular)
Base: Medium Screw (E26)
Wattage: 8
Light Technology: LED
Color: Clear
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes