8T10/LED/FR/927/120V/E26/2CD

Item #: 2136841

Cat #: S21866

UPC: 045923218668

Company wide:
0 in stock
Documents & Guides
8 Watt T10 LED; Frosted; Medium Base; 2700K; 720 Lumens; 120 Volt; 2-Pack

Overview

8 Watt T10 LED; Frosted; Medium Base; 2700K; 720 Lumens; 120 Volt; 2-Pack

Satco's S21866 8-watt, T10 LED bulb with a medium base is dimmable and offers warm white light with a 320 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this frosted bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218668, S21866, SATS21866

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 5.00 Inches, MOD: 1.25 Inches
  • T10 Bulb Shape

Specifications

Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Color: Frosted
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Light Technology: LED
Shape: T10 (Tubular)
Color: Frosted
Color Temperature: 2700 (Warm White)
Dimmable: Yes