5.5 WATT T10 LED CLEAR MEDIUM BASE 2700K 450 LUMENS 120 VOLT 2-PACK

Item #: 2136837

Cat #: S21862

UPC: 045923218620

Company wide:
0 in stock
Documents & Guides
5.5 WATT T10 LED CLEAR MEDIUM BASE 2700K 450 LUMENS 120 VOLT 2-PACK

Overview

5.5 WATT T10 LED CLEAR MEDIUM BASE 2700K 450 LUMENS 120 VOLT 2-PACK

Satco's S21862 5.5-watt, T10 bulb with a medium base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218620, S21862, SATS21862

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 5.00 Inches, MOD: 1.25 Inches
  • T10 Bulb Shape

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Shape: T10 (Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 5.500
Dimmable: Yes