4T6.5/LED/CL/930/120V/DC/1CD

Item #: 2136836

Cat #: S21861

UPC: 045923218613

Company wide:
0 in stock
Documents & Guides
4 Watt T6.5 LED; Clear; Bayonet Double Contact Base; 3000K; 400 Lumens; 120 Volt

Overview

4 Watt T6.5 LED; Clear; Bayonet Double Contact Base; 3000K; 400 Lumens; 120 Volt

Satco's S21861 4-watt, T6.5 bulb with a bayonet double contact base is dimmable and offers soft white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded packaging is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218613, S21861, SATS21861

Features & Benefits

  • Soft white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 5.00 Inches, MOD: 0.79 Inches
  • T6.5 Bulb Shape

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Shape: T6-1/2 (Tubular)
Light Technology: LED
Dimmable: Yes
Base: Bayonet (BA15d)
Color: Clear
Wattage: 4
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Base: Bayonet (BA15d)