4 WATT T6.5 LED CLEAR INTERMEDIATE BASE 3000K 400 LUMENS 120 VOLT

Item #: 2136834

Cat #: S21860

UPC: 045923218606

Company wide:
0 in stock
Documents & Guides
4 WATT T6.5 LED CLEAR INTERMEDIATE BASE 3000K 400 LUMENS 120 VOLT

Overview

4 WATT T6.5 LED CLEAR INTERMEDIATE BASE 3000K 400 LUMENS 120 VOLT

Satco's S21860 4-watt, T6.5 bulb with an intermediate base is dimmable and offers soft white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded packaging is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218606, S21860, SATS21860

Features & Benefits

  • Soft white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 5.12 Inches, MOD: 0.79 Inches
  • T6.5 Bulb Shape

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)
Light Technology: LED
Dimmable: Yes
Color: Clear
Wattage: 4
Base: Intermediate Screw (E17)
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: T6-1/2 (Tubular)
Dimmable: Yes