3T6.5/LED/CL/927/E17/CD

Item #: 2136833

Cat #: S21859

UPC: 045923218590

Company wide:
0 in stock
Documents & Guides
3 Watt T6.5 LED; Clear; Intermediate Base; 200 Lumens; 2700K

Overview

3 Watt T6.5 LED; Clear; Intermediate Base; 200 Lumens; 2700K

Satco's S21859 3-watt, T6.5 bulb with an intermediate base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218590, S21859, SATS21859

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 2.20 Inches, MOD: 0.86 Inches
  • T6.5 Bulb Shape

Specifications

Color: Clear
Volts AC: 120
Wattage: 3
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Light Technology: LED
Dimmable: Yes
Color: Clear
Wattage: 3
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)
Dimmable: Yes