2.8 WATT T6 LED CLEAR CANDELABRA BASE 2700K 200 LUMENS 120 VOLT 2-PACK

Item #: 2136832

Cat #: S21858

UPC: 045923218583

Company wide:
0 in stock
Documents & Guides
2.8 WATT T6 LED CLEAR CANDELABRA BASE 2700K 200 LUMENS 120 VOLT 2-PACK

Overview

2.8 WATT T6 LED CLEAR CANDELABRA BASE 2700K 200 LUMENS 120 VOLT 2-PACK

Satco's S21858 2.8-watt, T6 bulb with a candelabra base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218583, S21858, SATS21858

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.27 Inches, MOD: 0.98 Inches
  • T6 Bulb Shape

Specifications

Color: Clear
Volts AC: 120
Shape: T6 (Tubular)
Color Temperature: 2700 (Warm White)
Wattage: 2.800
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Shape: T6 (Tubular)
Wattage: 2.800
Dimmable: Yes
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)