8BT15/CL/LED/927/120V/2CD

Item #: 2136831

Cat #: S21856

UPC: 045923218569

Company wide:
0 in stock
Documents & Guides
8 Watt BT15 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt

Overview

8 Watt BT15 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt

Satco's S21856 8-watt, BT15 bulb with a medium base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218569, S21856, SATS21856

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 4.06 Inches, MOD: 1.81 Inches
  • BT15 Bulb Shape

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Shape: BT15 (Blown Tubular)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: Clear
Volts AC: 120
Wattage: 8
Light Technology: LED
Base: Medium Screw (E26)
Shape: BT15 (Blown Tubular)
Color Temperature: 2700 (Warm White)
Dimmable: Yes