5.5CA10/LED/927/FR/120V/E26/2C

Item #: 2136828

Cat #: S21853

UPC: 045923218538

Company wide:
0 in stock
Documents & Guides
5.5 Watt CA10 LED; Frosted; Medium Base; 2700K; 500 Lumens; 120 Volt; 2-Pack

Overview

5.5 Watt CA10 LED; Frosted; Medium Base; 2700K; 500 Lumens; 120 Volt; 2-Pack

Satco's S21853 5.5-watt, frosted decorative bulb with a medium base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this frosted bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218538, S21853, SATS21853

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 4.33 Inches, MOD: 1.38 Inches
  • CA10 Bulb Shape

Specifications

Shape: CA10 (Bent Tip)
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Shape: CA10 (Bent Tip)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Color: Frosted
Wattage: 5.500
Dimmable: Yes