4CA10/LED/930/CL/120V/E26/2CD

Item #: 2136825

Cat #: S21850

UPC: 045923218507

Company wide:
0 in stock
Documents & Guides
4 Watt CA10 LED; Clear; Medium Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt CA10 LED; Clear; Medium Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21850 4-watt clear, decorative bulb with a medium base is dimmable and offers soft white light with a 300 degree beam spread. Wet rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218507, S21850, SATS21850

Features & Benefits

  • Soft white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 4.33 Inches, MOD: 1.38 Inches
  • CA10 Bulb Shape

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 4
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Shape: CA10 (Bent Tip)
Color Temperature: 3000 (Warm White)
Wattage: 4
Light Technology: LED
Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Dimmable: Yes