4CA10/LED/927/CL/120V/E26/2CD

Item #: 2136824

Cat #: S21849

UPC: 045923218491

Company wide:
0 in stock
Documents & Guides
4 Watt CA10 LED; Clear; Medium Base; 2700K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt CA10 LED; Clear; Medium Base; 2700K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21849 4-watt clear, chandelier bulb with a medium base is dimmable and offers warm white light and a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded packaging is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218491, S21849, SATS21849

Features & Benefits

  • Warm white light
  • Wet rated for indoor use
  • Enclosed Rated Lamp
  • MOL: 4.33 Inches, MOD: 1.38 Inches
  • CA10 Bulb Shape

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Base: Medium Screw (E26)
Wattage: 4
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Shape: CA10 (Bent Tip)
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Color: Clear
Wattage: 4
Color Temperature: 2700 (Warm White)
Dimmable: Yes