5.5CA10/LED/927/CL/120V/E12/2C

Item #: 2136821

Cat #: S21846

UPC: 045923218460

Company wide:
0 in stock
Documents & Guides
5.5 Watt CA10 LED; Clear; Candelabra Base; 2700K; 500 Lumens; 120 Volt; 2-Pack

Overview

5.5 Watt CA10 LED; Clear; Candelabra Base; 2700K; 500 Lumens; 120 Volt; 2-Pack

Satco's S21846 5.5-watt clear, LED chandelier bulb with a candelabra base is dimmable and offers warm white light and a 300 degree beam spread. Wet rated for kitchens and bathrooms, the carded packaging is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218460, S21846, SATS21846

Features & Benefits

  • Warm white light
  • Wet rated for indoor use
  • Enclosed Rated Lamp
  • MOL: 4.72 Inches, MOD: 1.38 Inches
  • CA10 Bulb Shape

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Volts AC: 120
Wattage: 5.500
Dimmable: Yes
Color: Clear
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)