4CA10/LED/950/FR/120V/E12/2CD

Item #: 2136820

Cat #: S21845

UPC: 045923218453

Company wide:
0 in stock
Documents & Guides
4 Watt CA10 LED; Frosted; Candelabra Base; 5000K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt CA10 LED; Frosted; Candelabra Base; 5000K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21845 4-watt frosted decorative bulb with a candelabra base is dimmable and offers natural light with a 300 degree beam spread. Wet rated for use in kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this frosted bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218453, S21845, SATS21845

Features & Benefits

  • Natural light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 4.72 Inches, MOD: 1.38 Inches
  • CA10 Bulb Shape

Specifications

Shape: CA10 (Bent Tip)
Wattage: 4
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Color Temperature: 5000 (Bright White)
Color: Frosted
Dimmable: Yes
Wattage: 4
Volts AC: 120
Light Technology: LED
Base: Candelabra Screw (E12)