4 WATT CA10 LED FROSTED CANDELABRA BASE 2700K 350 LUMENS 120 VOLT 2-PACK

Item #: 2136818

Cat #: S21843

UPC: 045923218439

Company wide:
0 in stock
Documents & Guides
4 WATT CA10 LED FROSTED CANDELABRA BASE 2700K 350 LUMENS 120 VOLT 2-PACK

Overview

4 WATT CA10 LED FROSTED CANDELABRA BASE 2700K 350 LUMENS 120 VOLT 2-PACK

Satco's S21843 4-watt frosted, LED chandelier bulb with a candelabra base is dimmable and offers warm white light with a 300 degree beam spread. Wet rated for kitchens and bathrooms, the carded packaging is suitable for retail display. Elegant and long-lasting, this frosted bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218439, S21843, SATS21843

Features & Benefits

  • Warm white light
  • Wet rated for indoor use
  • Enclosed Rated Lamp
  • MOL: 4.72 Inches, MOD: 1.38 Inches
  • CA10 Bulb Shape

Specifications

Shape: CA10 (Bent Tip)
Wattage: 4
Volts AC: 120
Color: Frosted
Lumens: 350
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Volts AC: 120
Lumens: 350
Dimmable: Yes
Wattage: 4
Color: Frosted
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)