4CA10/LED/950/CL/120V/E12/2CD

Item #: 2136817

Cat #: S21842

UPC: 045923218422

Company wide:
0 in stock
Documents & Guides
4 Watt CA10 LED; Clear; Candelabra Base; 5000K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt CA10 LED; Clear; Candelabra Base; 5000K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21842 4-watt clear, LED chandelier bulb with a candelabra base is dimmable and offers natural light and a 300 degree beam spread. The carded packaging is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218422, S21842, SATS21842

Features & Benefits

  • Natural light
  • Wet rated for indoor use
  • Enclosed Rated Lamp
  • MOL: 4.72 Inches, MOD: 1.38 Inches
  • CA10 Bulb Shape

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Wattage: 4
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Wattage: 4
Volts AC: 120
Dimmable: Yes
Color: Clear
Color Temperature: 5000 (Bright White)
Light Technology: LED
Base: Candelabra Screw (E12)