4CA10/LED/930/CL/120V/E12/2CD

Item #: 2136816

Cat #: S21841

UPC: 045923218415

$ 13.06 EA
Company wide:
0 in stock
Documents & Guides
4 Watt CA10 LED; Clear; Candelabra Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt CA10 LED; Clear; Candelabra Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21841 4-watt clear CA10 bulb has a candelabra base, is dimmable, and offers soft white light. Wet location rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb has a 300 degree beam spread and delivers 15,000 hours of exceptional illumination.

Also known as: 045923218415, S21841, SATS21841

Features & Benefits

  • Soft white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 4.72 Inches, MOD: 1.38 Inches
  • CA10 Bulb Shape

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Dimmable: Yes
Color: Clear
Wattage: 4
Light Technology: LED
Base: Candelabra Screw (E12)