4 WATT CA10 LED CLEAR CANDELABRA BASE 2700K 350 LUMENS 120 VOLT 2-PACK

Item #: 2136815

Cat #: S21840

UPC: 045923218408

Company wide:
0 in stock
Documents & Guides
4 WATT CA10 LED CLEAR CANDELABRA BASE 2700K 350 LUMENS 120 VOLT 2-PACK

Overview

4 WATT CA10 LED CLEAR CANDELABRA BASE 2700K 350 LUMENS 120 VOLT 2-PACK

Satco's S21840 4-watt clear, LED chandelier bulb with a candelabra base is dimmable and offers warm white light and a 300 degree beam spread. The carded packaging is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218408, S21840, SATS21840

Features & Benefits

  • Warm white light
  • Wet rated for indoor use
  • Enclosed Rated Lamp
  • MOL: 4.72 Inches, MOD: 1.38 Inches
  • CA10 Bulb Shape

Specifications

Shape: CA10 (Bent Tip)
Color: Clear
Wattage: 4
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Wattage: 4
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Color: Clear
Volts AC: 120
Light Technology: LED
Base: Candelabra Screw (E12)