5.5B11/LED/927/FR/120V/E26/2CD

Item #: 2136813

Cat #: S21838

UPC: 045923218385

Company wide:
0 in stock
Documents & Guides
5.5 Watt B11 LED; Frosted; Medium Base; 2700K; 500 Lumens; 120 Volt; 2-Pack

Overview

5.5 Watt B11 LED; Frosted; Medium Base; 2700K; 500 Lumens; 120 Volt; 2-Pack

Satco's S21838 5.5-watt B11 bulb has a medium base, is dimmable, and offers warm white light. Wet location rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this frosted bulb has a 300 degree beam spread and delivers 15,000 hours of exceptional illumination.

Also known as: 045923218385, S21838, SATS21838

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.58 Inches, MOD: 1.38 Inches
  • B11 Bulb Shape

Specifications

Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color: Frosted
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: B11 (Blunt Tip)
Color: Frosted
Wattage: 5.500
Dimmable: Yes