5.5B11/LED/927/CL/120V/E26/2CD

Item #: 2136812

Cat #: S21837

UPC: 045923218378

Company wide:
0 in stock
Documents & Guides
5.5 WATT B11 LED CLEAR MEDIUM BASE 2700K 500 LUMENS 120 VOLT 2- PACK

Overview

5.5 WATT B11 LED CLEAR MEDIUM BASE 2700K 500 LUMENS 120 VOLT 2- PACK

5.5 Watt B11 LED; Clear; Medium Base; 2700K; 500 Lumens; 120 Volt; 2- Pack

Also known as: 045923218378, S21837, SATS21837

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.58 Inches, MOD: 1.38 Inches
  • B11 Bulb Shape

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Shape: B11 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 5.500
Dimmable: Yes