4B11/LED/927/FR/120V/E26/2CD

Item #: 2136811

Cat #: S21836

UPC: 045923218361

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Frosted; Medium Base; 2700K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt B11 LED; Frosted; Medium Base; 2700K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21836 4-watt, LED B11 bulb with a medium base is dimmable, offers warm white light, and has a 300 degree beam spread. Wet location rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this frosted bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218361, S21836, SATS21836

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.58 Inches, MOD: 1.38 Inches
  • B11 Bulb Shape

Specifications

Base: Medium Screw (E26)
Wattage: 4
Shape: B11 (Blunt Tip)
Color: Frosted
Lumens: 350
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Lumens: 350
Dimmable: Yes
Wattage: 4
Color: Frosted
Color Temperature: 2700 (Warm White)