4B11/LED/930/CL/120V/E26/2CD

Item #: 2136810

Cat #: S21835

UPC: 045923218354

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Clear; Medium Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt B11 LED; Clear; Medium Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21835 4-watt, LED B11 bulb with a medium base is dimmable, offers soft white light, and has a 300 degree beam spread. Wet location rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218354, S21835, SATS21835

Features & Benefits

  • Soft white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.58 Inches, MOD: 1.38 Inches
  • B11 Bulb Shape

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 4
Shape: B11 (Blunt Tip)
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Color: Clear
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Dimmable: Yes