3B11/LED/927/CL/120V/E26/2CD

Item #: 2136807

Cat #: S21832

UPC: 045923218323

Company wide:
0 in stock
Documents & Guides
3 Watt B11 LED; Clear; Medium Base; 2700K; 250 Lumens; 120 Volt; 2-Pack

Overview

3 Watt B11 LED; Clear; Medium Base; 2700K; 250 Lumens; 120 Volt; 2-Pack

Satco's S21832 3-watt, LED B11 bulb with a medium base is dimmable, offers warm white light, and a 300 degree beam spread. Wet location rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218323, S21832, SATS21832

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.58 Inches, MOD: 1.38 Inches
  • B11 Bulb Shape

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Wattage: 3
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: Clear
Shape: B11 (Blunt Tip)
Wattage: 3
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes