5.5B11/LED/950/FR/120V/E12/2CD

Item #: 2136806

Cat #: S21831

UPC: 045923218316

Company wide:
0 in stock
Documents & Guides
5.5 Watt B11 LED; Frosted; Candelabra Base; 5000K; 500 Lumens; 120 Volt; 2-Pack

Overview

5.5 Watt B11 LED; Frosted; Candelabra Base; 5000K; 500 Lumens; 120 Volt; 2-Pack

Satco's S21831 5.5-watt, LED B11 bulb with a candelabra base is dimmable, offers natural light, and a 300 degree beam spread. Wet location rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this frosted bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218316, S21831, SATS21831

Features & Benefits

  • Natural light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.97 Inches, MOD: 1.38 Inches
  • B11 Bulb Shape

Specifications

Color Temperature: 5000 (Bright White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color: Frosted
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 5.500
Dimmable: Yes
Shape: B11 (Blunt Tip)
Color: Frosted
Light Technology: LED
Base: Candelabra Screw (E12)