5.5B11/LED/930/CL/120V/E12/2CD

Item #: 2136803

Cat #: S21828

UPC: 045923218286

Company wide:
0 in stock
Documents & Guides
5.5 Watt B11 LED; Clear; Candelabra Base; 3000K; 500 Lumens; 120 Volt; 2-Pack

Overview

5.5 Watt B11 LED; Clear; Candelabra Base; 3000K; 500 Lumens; 120 Volt; 2-Pack

Satco's S21828 5.5-watt, LED B11 bulb with a candelabra base is dimmable, offers soft white light, and a 300 degree beam spread. Wet location rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218286, S21828, SATS21828

Features & Benefits

  • Soft white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.97 Inches, MOD: 1.38 Inches
  • B11 Bulb Shape

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Shape: B11 (Blunt Tip)
Wattage: 5.500
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Base: Candelabra Screw (E12)