4B11/LED/950/FR/120V/E12/2CD

Item #: 2136801

Cat #: S21826

UPC: 045923218262

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Frosted; Candelabra Base; 5000K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt B11 LED; Frosted; Candelabra Base; 5000K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21826 4-watt, LED B11 bulb with a candelabra base is dimmable and offers natural light and a 300 degree beam spread. Wet location rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this frosted bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218262, S21826, SATS21826

Features & Benefits

  • Natural light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.97 Inches, MOD: 1.38 Inches
  • B11 Bulb Shape

Specifications

Wattage: 4
Color Temperature: 5000 (Bright White)
Shape: B11 (Blunt Tip)
Color: Frosted
Lumens: 350
Wattage: 4
Shape: B11 (Blunt Tip)
Lumens: 350
Color Temperature: 5000 (Bright White)
Color: Frosted