4B11/LED/930/FR/120V/E12/2CD

Item #: 2136799

Cat #: S21824

UPC: 045923218248

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Frosted; Candelabra Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt B11 LED; Frosted; Candelabra Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21824 4-watt LED B11 bulb with a candelabra base is dimmable and offers soft white light and a 300 degree beam spread. Wet location rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this frosted bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218248, S21824, SATS21824

Features & Benefits

  • Soft white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.97 Inches, MOD: 1.38 Inches
  • B11 Bulb Shape

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Shape: B11 (Blunt Tip)
Color: Frosted
Lumens: 350
Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Lumens: 350
Wattage: 4
Color: Frosted