4 WATT B11 LED FROSTED CANDELABRA BASE 2700K 350 LUMENS 120 VOLT 2-PACK

Item #: 2136798

Cat #: S21823

UPC: 045923218231

Company wide:
0 in stock
Documents & Guides
4 WATT B11 LED FROSTED CANDELABRA BASE 2700K 350 LUMENS 120 VOLT 2-PACK

Overview

4 WATT B11 LED FROSTED CANDELABRA BASE 2700K 350 LUMENS 120 VOLT 2-PACK

Satco's S21823 4-watt LED B11 bulb with a candelabra base is dimmable and offers warm white light and a 300 degree beam spread. Wet location rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this frosted bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218231, S21823, SATS21823

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.97 Inches, MOD: 1.38 Inches
  • B11 Bulb Shape

Specifications

Wattage: 4
Shape: B11 (Blunt Tip)
Volts AC: 120
Color: Frosted
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Wattage: 4
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: B11 (Blunt Tip)
Color: Frosted
Light Technology: LED
Base: Candelabra Screw (E12)