4B11/LED/930/CL/120V/E12/2CD

Item #: 2136795

Cat #: S21820

UPC: 045923218200

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Clear; Candelabra Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt B11 LED; Clear; Candelabra Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21820 4-watt, LED B11 bulb with a candelabra base is dimmable and offers soft white light and a 300 degree beam spread. Wet rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218200, S21820, SATS21820

Features & Benefits

  • Soft white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.97 Inches, MOD: 1.38 Inches
  • B11 Bulb Shape

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Shape: B11 (Blunt Tip)
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Light Technology: LED
Base: Candelabra Screw (E12)
Wattage: 4
Volts AC: 120
Dimmable: Yes