4.5 WATT G16.5 LED WHITE MEDIUM BASE 2700K 350 LUMENS 120 VOLT 2-PACK

Item #: 2136791

Cat #: S21816

UPC: 045923218163

Company wide:
0 in stock
Documents & Guides
4.5 WATT G16.5 LED WHITE MEDIUM BASE 2700K 350 LUMENS 120 VOLT 2-PACK

Overview

4.5 WATT G16.5 LED WHITE MEDIUM BASE 2700K 350 LUMENS 120 VOLT 2-PACK

Satco's S21816 4.5-watt white, LED G16.5 bulb with a medium base is dimmable and offers warm white light and a 320 degree beam spread. Wet rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this white bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218163, S21816, SATS21816

Features & Benefits

  • Warm white light
  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.11 Inches, MOD: 1.97 Inches
  • G16.5 Bulb Shape

Specifications

Shape: G16-1/2 (Globe)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Volts AC: 120
Light Technology: LED
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Wattage: 4.500
Dimmable: Yes