4G16.5/LED/CL/930/120V/E12/2CD

Item #: 2136786

Cat #: S21811

UPC: 045923218118

$ 13.06 EA
Company wide:
0 in stock
Documents & Guides
4 Watt G16.5 LED; Clear; Candelabra Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt G16.5 LED; Clear; Candelabra Base; 3000K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21811 4-watt clear, LED G16.5 bulb with a candelabra base is dimmable and offers soft white light and a 300 degree beam spread. Wet rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218118, S21811, SATS21811

Features & Benefits

  • Wet rated for indoor and outdoor use
  • Enclosed Rated Lamp
  • MOL: 3.11 Inches, MOD: 1.97 Inches
  • G16.5 Bulb Shape
  • Soft white light

Specifications

Shape: G16-1/2 (Globe)
Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Wattage: 4
Light Technology: LED
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Dimmable: Yes