4G16.5/LED/CL/927/120V/E12/2CD

Item #: 2136785

Cat #: S21810

UPC: 045923218101

Company wide:
0 in stock
Documents & Guides
4 Watt G16.5 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt; 2-Pack

Overview

4 Watt G16.5 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt; 2-Pack

Satco's S21810 4-watt clear, LED G16.5 bulb with a candelabra base is dimmable and offers warm white light and a 300 degree beam spread. Wet rated for kitchens and bathrooms, the carded 2-pack is suitable for retail display. Elegant and long-lasting, this clear bulb delivers 15,000 hours of exceptional illumination.

Also known as: 045923218101, S21810, SATS21810

Features & Benefits

  • Warm white light
  • Wet rated for indoor use
  • Enclosed Rated Lamp
  • MOL: 3.11 Inches, MOD: 1.97 Inches
  • G16.5 Bulb Shape

Specifications

Shape: G16-1/2 (Globe)
Wattage: 4
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Volts AC: 120
Light Technology: LED
Base: Candelabra Screw (E12)
Wattage: 4
Color Temperature: 2700 (Warm White)
Dimmable: Yes