14PAR38/PIR/40/930/120V/ND

Item #: 2136781

Cat #: S11443

UPC: 045923114434

Company wide:
0 in stock
Documents & Guides
14 Watt PAR38 LED; White; 3000K; 1100 Lumens; 120 Volt; PIR Sensor; Non-Dimmable

Overview

14 Watt PAR38 LED; White; 3000K; 1100 Lumens; 120 Volt; PIR Sensor; Non-Dimmable

Illuminate your surroundings with SATCO|NUVO's advanced S11443 PIR 14-watt, PAR38 LED screw-base lamp featuring an integrated motion sensor. With this lamp, you can easily turn any space into a motion-activated light source without requiring additional wiring. Boasting a soft white 3000K color temperature and an impressive brightness of 1150 Lumens, this lamp is perfect for any setting. It's also incredibly easy to install, making it the perfect solution to enhance the safety and security of your home or business. Rated for wet locations, these lamps can be used indoors or outdoors, making them ideal for walkways, entryways, and garages.

Also known as: 045923114434, S11443, SATS11443

Features & Benefits

  • PIR Sensor Motion Activated
  • Instant Security Lighting - Simply put into existing fixtures
  • 90 degree viewing angle and 26 foot range
  • Light activates for 5 minutes when motion is detected
  • 90 CRI

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Type: PIR Sensor
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Wattage: 13
Lumens: 1100
Type: PIR Sensor
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED