10.5A19/LED/850/AGRI/120V/D

Item #: 2136780

Cat #: S11459

UPC: 045923114595

Company wide:
0 in stock
Documents & Guides
10.5 Watt; A19 LED; Dimmable Agriculture Bulb; 5000K; 120 Volt

Overview

10.5 Watt; A19 LED; Dimmable Agriculture Bulb; 5000K; 120 Volt

Satco's S11459 10.5-watt, A19 LED agriculture bulb is an ideal lighting solution for growing flora within the home. Perfect for growing plant life in areas that need extra illumination, start your indoor garden with this energy efficient bulb. This dimmable, white bulb delivers 25,000 hours of exceptional illumination.

Also known as: 045923114595, S11459, SATS11459

Features & Benefits

  • MOL: 4.61 Inches, MOD: 2.36 Inches
  • White Finish
  • 5000K Natural Light
  • Dimmable
  • Rated for 25,000 hours

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 10.500
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Light Technology: LED